54 in. Wall and Ceiling Mount Rectangular Shower Rod in Oil Rubbed Bronze
54 in. Wall and Ceiling Mount Rectangular Shower Rod in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pre-drilled for 5/8" OD shower riser pipe.
- Includes 5/8" OD x 36" ceiling and 5/8" OD x 10" wall supports.
- Shower curtain rod measures 3/4" OD and is pre-drilled for 5/8" OD shower riser pipe. Includes 5/8" OD x 36" ceiling and 5/8" OD x 10" wall supports.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Deck Plate Included:
- Yes
- Diameter:
- 3/4 in
- Installation Type:
- Wall Mount, Ceiling Mount
- Length:
- 54 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Shower Rod
- Shape:
- Rectangular
- WaterSense Labeled:
- No
- Weight:
- 9.46 lb
- Width:
- 28 in