54 x 28 in. Rectangular Solid Brass Shower Curtain Rod in Polished Chrome
54 x 28 in. Rectangular Solid Brass Shower Curtain Rod in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pre-drilled for 5/8" OD shower riser pipe.
- Includes 5/8" OD x 36" ceiling and 5/8" OD x 10" wall supports.
- Shower curtain rod measures 3/4" OD and is pre-drilled for 5/8" OD shower riser pipe. Includes 5/8" OD x 36" ceiling and 5/8" OD x 10" wall supports.
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Installation Type:
- Ceiling Mount
- Length:
- 54 in
- MA Approved -:
- No
- Material:
- Brass
- WaterSense Labeled:
- No
- Weight:
- 6.67 lb
- Width:
- 28 in