5/8 in. Bell Escutcheon in Polished Chrome

You last purchased this on
 
Signature Hardware

5/8 in. Bell Escutcheon in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

5/8 in. Bell Escutcheon in Polished Chrome

  • Fast #
  • Part #SH236815
  • Item #7694443
  • Manufacturer Part #236815
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5/8" OD.
  • Bell shape.
  • Requires Certification

Documents


Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Connection Type:
OD
Escutcheon Style:
Bell
FM Approved:
No
Fits Pipe Size:
5/8 in
GSA Approved:
No
Hardware Included:
No
Height:
1-1/4 in
IAPMO Listed -:
No
Length:
2-7/16 in
NSF Certified:
No
Origin:
Global
UL Listed:
No
WaterSense Labeled:
No
Width:
2-7/16 in