5/8 in. Bell Escutcheon in Polished Nickel

Part #SH236823  |  Item #7694339  |  Manufacturer Part #SH236823

$ 9.95 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bell shape.
  • 5/8" OD.

Documents

Specifications

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Escutcheon Connection Type: OD

Escutcheon Style: Bell

FM Approved: No

Fits Pipe Size: 5/8 in

GSA Approved: No

Hardware Included: No

Height: 1-1/4 in

IAPMO Listed: No

Length: 2-7/16 in

NSF Certified: No

Origin: Global

UL Listed: No

Width: 2-7/16 in