Signature Hardware

59 in. Metal Shower Hose for Floor Mount in Oil Rubbed Bronze

Part #SH38288ORB  |  Manufacturer Part #SH38288ORB

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Oil Rubbed Bronze

Color Finish Category: Nickel Tones

Faucet Material: Metal

Faucet Mount: Wall Mount

IAPMO Listed: No

Length: 59 in

Material: Metal

NSF Certified: No

Trim Only: No

Type: Shower Hose

WaterSense Labeled: No