59 in. Metal Shower Hose for Floor Mount in Polished Chrome
59 in. Metal Shower Hose for Floor Mount in Polished Chrome
Package Quantity Info:
EA: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Shower Hose
- IAPMO Listed -:
- No
- Length:
- 59 in
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No