Signature Hardware

59 in. Metal Shower Hose for Floor Mount in Polished Nickel

Part #SH38288PN  |  Manufacturer Part #SH38288PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Polished Nickel

Color Finish Category: Bronze Tones

Faucet Material: Metal

Faucet Mount: Wall Mount

IAPMO Listed: No

Length: 59 in

Material: Metal

NSF Certified: No

Type: Shower Hose

WaterSense Labeled: No