6-7/8 in. Extension Rod for Pop-Up Drains
6-7/8 in. Extension Rod for Pop-Up Drains
Package Quantity Info:
EA: 1 IP: 6 CA: 72-
Pick Up: 0 Available in Leesburg, VA - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Extends vertical depth of lift rod 6" or extends horizontal length of ball rod 6"
- Includes allen wrench
- Fits pop-up lift rod or horizontal rod on pop-up assemblies
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Grid Drain Material:
- Brass
- Overflow Included:
- No
- Tailpiece Length:
- 6-7/8 in
- Tailpiece Style:
- Straight
- WaterSense Labeled:
- No