6 ft. Steel Barn Door Rail Track With Drilling in Stainless Steel

Part #SH430012  |  Item #7707046  |  Manufacturer Part #430012

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • It is recommended that the track be twice the length of the door panel.
  • Drilled Track: Use when mounting surface is strong along the entire track and bolt location is universal (brick or cement wall).
  • Undrilled Track also available for use when the lag bolts are to be located in specific locations on a stud (drywall will not support the weight of the hardware and door).
  • Recommended for indoor use only.
  • Additional track lengths available.

Specifications

Application: Residential

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 1/4 in

Door Hardware Type: Barn Door

Height: 1-1/2 in

Length: 6 ft

Material: Steel

Product Type: Barn Door Track

Size: 6 ft x 1-1/2 in x 1/4 in

Weight: 8