6 in. Brass Sliding Door Edge Pull in Antique Brass

Part #SH373474  |  Item #7614046  |  Manufacturer Part #373474

$ 19.00 EACH
(Pricing is for Antique Brass)

Color/Finish:
Antique Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made of solid brass.
  • 1-1/4" W x 6" H.
  • Includes fastening hardware.

Documents

Specifications

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Height: 6 in

Material: Brass

Product Type: Sliding Door Edge Pull

Size: 1-1/4 in x 6 in

Style: Classical

Width: 1-1/4 in