6 in. Brass Sliding Door Edge Pull in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

6 in. Brass Sliding Door Edge Pull in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

6 in. Brass Sliding Door Edge Pull in Oil Rubbed Bronze

  • Fast #
  • Part #SH373475
  • Item #7614045
  • Manufacturer Part #373475
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1-1/4" W x 6" H.
  • Includes fastening hardware.
  • Made of solid brass.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Height:
6 in
MA Approved -:
No
Material:
Brass
Product Type:
Sliding Door Edge Pull
Size:
1-1/4 in x 6 in
Style:
Classical
WaterSense Labeled:
No
Width:
1-1/4 in