Signature Hardware

6 x 12 in. Floor Register in Antique Brass

Part #SH282248  |  Manufacturer Part #SH282248

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Installation Type: Floor Mount

Length: 6 in

Material: Brass

Size: 6-3/4 in X 13-5/8 in

Style: Mission

Width: 12 in