6 x 14 in. Floor Register in Black Powder Coat Cast Iron

Part #SH398725  |  Item #7613756  |  Manufacturer Part #398725

$ 69.00 EACH
(Pricing is for 6 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Matte Black Powder Coat Finish.
  • To determine size needed, measure air duct opening rather than old register or grille.

Specifications

Color Finish: Black Powder Coat

Color Finish Category: Blacks

Installation Type: Floor Mount

Length: 6 in

MA Approved: No

Material: Cast Iron

Size: 7-1/8 in X 15-7/8 in

Style: Geometric

WaterSense Labeled: No

Weight: 2.4

Width: 14 in