6 x 14 in. Floor Register in Oil Rubbed Bronze Brass

Part #SH412754  |  Item #7614544  |  Manufacturer Part #412754

$ 89.00 EACH
(Pricing is for 6 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Installation Type: Floor Mount

Length: 6 in

MA Approved: No

Material: Brass

Size: 6-7/8 in X 15-1/8 in

WaterSense Labeled: No

Width: 14 in