6 x 14 in. Floor Register in Oil Rubbed Bronze Steel

Part #SH435815  |  Item #7708719  |  Manufacturer Part #435815

$ 39.00 EACH
(Pricing is for 6 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made of heavy-duty, 2 mm thick steel.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Length: 6 in

MA Approved: No

Material: Steel

Size: 7-1/4 in X 15-3/8 in

WaterSense Labeled: No

Width: 14 in