Signature Hardware

6 x 6 in. Floor Register in Antique Brass

Part #SH398501  |  Manufacturer Part #SH398501

Length:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Installation Type: Floor Mount

Length: 6 in

Material: Brass

Size: 7-3/8 in X 7-1/2 in

Width: 6 in