Signature Hardware
6 x 8 in. Floor Register in Brushed Nickel Brass
Part #SH426130 | Item #7614294 | Manufacturer Part #426130
$
59.00
EACH
(Pricing is for 6 in)
Length
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Installation Type: Floor Mount
Length: 6 in
MA Approved: No
Material: Brass
Size: 6-5/8 in X 9-1/8 in
WaterSense Labeled: No
Width: 8 in