60 in. 304 Stainless Steel and Brass Curved Shower Curtain Rod with Roller Ball Rings in Brushed Nickel

You last purchased this on
 
Signature Hardware

60 in. 304 Stainless Steel and Brass Curved Shower Curtain Rod with Roller Ball Rings in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

60 in. 304 Stainless Steel and Brass Curved Shower Curtain Rod with Roller Ball Rings in Brushed Nickel

  • Fast #
  • Part #SH426025
  • Item #7632973
  • Manufacturer Part #426025
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rings Included: Yes
  • Mounting Hardware Included: Yes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Showers
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
Yes
GSA Approved:
No
IAPMO Listed -:
No
Length:
60 in
MA Approved -:
No
Material:
Brass, Stainless Steel
Material Type:
304
NSF Certified:
No
Product Type:
Shower Rod with Rings
Shape:
Curved
WaterSense Labeled:
No