60 in. Brass Console Sink Stand in Chrome
60 in. Brass Console Sink Stand in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stand comes with side support rods, two support legs, and 60" L front support rod. Front support can be custom cut on site to fit your vanity top dimensions.
- Top and sink not included.
- Made of solid brass and 1" OD brass tubing
Specifications
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hardware Included:
- Yes
- Height:
- 33-1/2 in
- Installation Type:
- Console Mount
- Length:
- 60 in
- Material:
- Brass
- Product Type:
- Console Sink Stand
- WaterSense Labeled:
- No
- Width:
- 18-3/4 in