60 in. Brass Console Sink Stand in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

60 in. Brass Console Sink Stand in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

60 in. Brass Console Sink Stand in Oil Rubbed Bronze

  • Fast #
  • Part #SH256015
  • Item #7633121
  • Manufacturer Part #256015
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stand comes with side support rods, two support legs, and 60" L front support rod. Front support can be custom cut on site to fit your vanity top dimensions.
  • Top and sink not included.
  • Made of solid brass and 1" OD brass tubing
  • Requires Certification

Specifications

ASME:
ASME A112.19.2-2018
Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Hardware Included:
Yes
Height:
33-1/2 in
Installation Type:
Console Mount
Length:
60 in
Material:
Brass
Product Type:
Console Sink Stand
WaterSense Labeled:
No
Width:
18-3/4 in