60 in. Brass Shower Curtain Rod in Polished Chrome
60 in. Brass Shower Curtain Rod in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shower curtain rod ships in three pieces. Simple assembly required.
- Includes two rectangular Jumbo Rod Flanges. Packed in individual carton.
- Rod may be cut to desired length.
- 36" ceiling support.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Showers
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 60 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Weight:
- 6.31 lb
- Width:
- 30 in