60 in. x 30 in. Shower Base with Left Drain in White

You last purchased this on
 
Signature Hardware

60 in. x 30 in. Shower Base with Left Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

60 in. x 30 in. Shower Base with Left Drain in White

  • Fast #
  • Part #SHSB6030LWH
  • Item #7575732
  • Manufacturer Part #447771
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • One-piece construction
  • Integral tile flange
  • Non-skid surface
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Height:
3-11/16 in
IAPMO Listed -:
Yes
Installation Type:
Alcove
Length:
60 in
MA Approved -:
Yes
Material:
Acrylic
Shower Base Shape:
Rectangle
UL Listed:
No
Width:
30 in