Signature Hardware

60 in. Rectangle Shower Base in White

Part #SHSB6030RWH  |  Manufacturer Part #SHSB6030RWH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-skid surface
  • One-piece construction
  • Integral tile flange

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1 1995

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Drain Location: Right

Height: 20-3/4 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 60 in

Material: Acrylic

Shower Base Shape: Rectangle

Shower Installation Type: Alcove

Threshold Height: 20-3/4 in

UL Listed: UL 1795

Width: 30 in