Signature Hardware

60 in. Rectangle Shower Base in White

Part #SHSB6032RWH  |  Item #7575733  |  Manufacturer Part #SHSB6032RWH

$ 349.00 per CASE

Color/Finish:
White

Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Non-skid surface
  • One-piece construction
  • Integral tile flange

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1 1995

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Drain Location: Right

Height: 20-3/4 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 60 in

Material: Acrylic

Shower Base Shape: Rectangle

Shower Installation Type: Alcove

Threshold Height: 20-3/4 in

UL Listed: UL 1795

Width: 32 in

Frequently Purchased Together

+
+
+
$0