60 in. Wall Mount Straight Shower Rod in Chrome

Part #SH206166  |  Item #7639740  |  Manufacturer Part #206166

$ 99.00 EACH

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • One-piece rod.
  • Includes flanges and set screws, wall anchors and mounting screws.
  • Ceiling support rod also included with 84", 96" and 108".
  • Flanges are plated brass.
  • Flanges cover 2-1/4" diameter at wall.
  • Rod may be cut to desired length.
  • For best fit, order a shower curtain that is 6" - 12" wider than your shower rod.

Documents

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 2-1/4 in

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 1 in

Installation Type: Wall Mount

Length: 60 in

Material: Solid Brass

NSF Certified: No

Shape: Straight