60 in. Wall Mount Straight Shower Rod in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

60 in. Wall Mount Straight Shower Rod in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

60 in. Wall Mount Straight Shower Rod in Oil Rubbed Bronze

  • Fast #
  • Part #SH266969
  • Item #7633734
  • Manufacturer Part #266969
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes flanges and set screws, wall anchors and mounting screws.
  • Ceiling support rod also included with 84", 96" and 108".
  • One-piece rod.
  • Rod may be cut to desired length.
  • For best fit, order a shower curtain that is 6" - 12" wider than your shower rod.
  • Flanges cover 2-1/4" diameter at wall.
  • Flanges are plated brass.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
2-1/4 in
Diameter - Inside 1:
1 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
60 in
MA Approved -:
No
Material:
Brass
NSF Certified:
No
Shape:
Straight
WaterSense Labeled:
No