60 in. Wall Mount Straight Shower Rod in Polished Nickel
60 in. Wall Mount Straight Shower Rod in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes flanges and set screws, wall anchors and mounting screws.
- Ceiling support rod also included with 84", 96" and 108".
- One-piece rod.
- Rod may be cut to desired length.
- For best fit, order a shower curtain that is 6" - 12" wider than your shower rod.
- Flanges cover 2-1/4" diameter at wall.
- Flanges are plated brass.
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 2-1/4 in
- Diameter - Inside 1:
- 1 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 60 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Shape:
- Straight
- WaterSense Labeled:
- No