61 X 22 Double Bowl Granite Vanity Top Absolute Black
61 X 22 Double Bowl Granite Vanity Top Absolute Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Absolute Black
- Depth:
- 22 in
- Drain Included:
- No
- Faucet Included:
- No
- MA Approved -:
- No
- Material:
- Granite
- Type:
- S430993
- WaterSense Labeled:
- No
- Width:
- 61 in