61 x 22 in. Double Bowl Quartz Vanity Top in Arctic Snow

Part #SH456088  |  Item #8962881  |  Manufacturer Part #456088

Color/Finish:
Arctic Snow

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Arctic Snow

Color Finish Category: Whites

Depth: 22 in

Drain Opening: 1-1/2 in

GSA Approved: No

IAPMO Listed: No

Material: Quartz

NSF Certified: No

Number Of Bowls: 2

Number of Holes: No Hole

Origin: Global

Sink Installation Type: Undermount

Sink Material: Porcelain

Size: 61 in x 22 in

Thickness: 3 cm

Type: Vanity Top

Vanity Top Shape: Rectangle

Width: 61 in