61 x 22 in. Marble Vanity Top for Undermount Vessel Sinks in Carrara
61 x 22 in. Marble Vanity Top for Undermount Vessel Sinks in Carrara
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Bathrooms
- Brand Model Compatibility:
- Undermount Vessel Sinks
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Carrara
- Depth:
- 22 in
- Drain Included:
- No
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Undermount
- MA Approved -:
- No
- Material:
- Marble
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 8 Hole
- WaterSense Labeled:
- No
- Width:
- 61 in