66 x 30 in. Freestanding Bathtub in White
66 x 30 in. Freestanding Bathtub in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Clawfoot Included:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Length:
- 66 in
- Overall Width:
- 30 in
- UL Listed:
- No
- WaterSense Labeled:
- No