7 ft. Steel Barn Door Rail Track With Drilling in Black
7 ft. Steel Barn Door Rail Track With Drilling in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drilled Track: Use when mounting surface is strong along the entire track and bolt location is universal (brick or cement wall).
- Undrilled Track also available for use when the lag bolts are to be located in specific locations on a stud (drywall will not support the weight of the hardware and door).
- It is recommended that the track be twice the length of the door panel.
- Additional track lengths available.
- Recommended for indoor use only.
Specifications
- ANSI:
- ANSI A156.14 – 2013
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1/4 in
- Door Hardware Type:
- Barn Door
- Height:
- 1-1/2 in
- Length:
- 7 ft
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Barn Door Track
- Size:
- 7 ft x 1-1/2 in x 1/4 in
- WaterSense Labeled:
- No
- Weight:
- 9 lb