72 in. Ceiling Mount Oval Shower Rod in Brushed Nickel
72 in. Ceiling Mount Oval Shower Rod in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes three 5/8" OD x 36" ceiling supports.
- Ideal for high-traffic bathrooms.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- Yes
- Diameter:
- 5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 72 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Shower Rod
- Shape:
- Curved
- WaterSense Labeled:
- No
- Weight:
- 10.8 lb
- Width:
- 36 in