Signature Hardware

72 in. Ceiling Mount Oval Shower Rod in Oil Rubbed Bronze

Part #SH320472  |  Item #7406125  |  Manufacturer Part #SH320472

Color/Finish:
Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for high-traffic bathrooms.
  • Includes three 5/8" OD x 36" ceiling supports.

Specifications

Application: Residential

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 5/8 in

Installation Type: Ceiling Mount

Length: 72 in

Material: Brass

Product Type: Shower Rod

Shape: Curved

Type: [delete]S320472

Weight: 10.2

Width: 36 in