72 in. x 84 in. Vinyl Shower Curtain in White

You last purchased this on
 
Signature Hardware

72 in. x 84 in. Vinyl Shower Curtain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

72 in. x 84 in. Vinyl Shower Curtain in White

  • Fast #
  • Part #SH276159
  • Item #7694693
  • Manufacturer Part #276159
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made to fit large clawfoot tub shower enclosures and soaking or whirlpool tub shower enclosures.
  • Hook-free design requires no hooks or rings.
  • 100% Vinyl with clear panel.
  • For best fit, order a shower curtain that is 6" - 12" wider than your shower rod.
  • Curtain is hand cut. Measurements may vary.
  • Panel is 9" from top of curtain.
  • Features 14" clear panel.
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
84 in
MA Approved -:
No
Material:
Plastic
Material Type:
Vinyl
Product Type:
Shower Curtain
Type:
SH276159
WaterSense Labeled:
No
Weight:
2.29 lb
Width:
72 in