Signature Hardware

73 x 22 in. Double Bowl Granite Vanity Top in Santa Cecilia

Part #SH432742  |  Manufacturer Part #SH432742

Color/Finish:
Santa Cecilia

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes marble countertop and backsplash.
  • Copper sink does not have an overflow.
  • Matching right or left sidesplash sold separately.
  • Stone is pre-sealed and polished to a smooth gloss.
  • To clean, add a few drops of mild cleanser, rinse with water and wipe dry.
  • Faucets sold separately.
  • Each top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • See Sink Bracket Specifications to ensure your vanity interior will accommodate sink and brackets.

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Center Size: 8 in

Color Finish: Santa Cecilia

Color Finish Category: Neutrals

Depth: 22 in

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 4 in

IAPMO Listed: No

Installation Type: Undermount

Material: Granite

NSF Certified: No

Number Of Bowls: 2

Number of Holes: 6 Hole

Origin: Global

Overall Sink Size: 20 in x 15 in

Sink Bowl Size: 18 in x 13 in x 5-1/2 in

Sink Depth: 6 in

Size: 73 in x 22 in

Thickness: 3 cm

Vanity Top Shape: Rectangle

Weight: 198

Width: 73 in