Signature Hardware

73 x 22 in. Double Bowl Marble Vanity Top in Carrara

Part #SH431066  |  Manufacturer Part #SH431066

Color/Finish:
Carrara

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes marble countertop and backsplash.
  • 13" diameter round cutout for semi-recessed bowls.
  • Offset single-hole faucet drillings.
  • Matching right or left sidesplash sold separately.
  • To clean, add a few drops of mild cleanser, rinse with water and wipe dry.
  • Stone is pre-sealed and polished to a smooth gloss.
  • Faucets and sinks sold separately.
  • Each top is carved from a single piece of marble and will have natural variations.

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Carrara

Color Finish Category: Whites

Depth: 22 in

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 4 in

IAPMO Listed: No

Installation Type: Semi-recessed Mount

Material: Marble

NSF Certified: No

Number Of Bowls: 2

Number of Holes: 2 Hole

Origin: Global

Sink Bowl Size: 17-1/8 in x 17-1/8 in

Size: 73 in x 22 in

Thickness: 3 cm

Vanity Top Shape: Rectangle

Weight: 175

Width: 73 in