73 x 22 in. Double Bowl Quartz Vanity Top in Riverside Grey

Part #SH456223  |  Item #8962816  |  Manufacturer Part #456223

Color/Finish:
Riverside Grey

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Riverside Grey

Color Finish Category: Greys

Depth: 22 in

Drain Location: Rear Center

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 4 in

IAPMO Listed: No

Material: Quartz

NSF Certified: No

Number Of Bowls: 2

Number of Holes: 1 Hole

Origin: Global

Overall Sink Size: 20 in x 15 in

Sink Bowl Size: 18 in x 13 in x 5-1/2 in

Sink Depth: 6 in

Sink Installation Type: Undermount

Sink Material: Copper

Size: 73 in x 22 in

Thickness: 3 cm

Type: Vanity Top

Vanity Top Shape: Rectangle

Weight: 170

Width: 73 in