Signature Hardware

7ft. Rail Track Barn Door in Stainless Steel

Part #SH434896  |  Manufacturer Part #SH434896

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All track lengths over 7 feet ship in two pieces with a connector.
  • It is recommended that the track be twice the length of the door panel.
  • Undrilled Track: Use when the lag bolts are to be located in specific locations on a stud (drywall will not support the weight of the hardware and door).
  • Recommended for indoor use only.

Specifications

ADA Compliant: No

Application: Residential

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 1/4 in

Hardware Type: Track

Height: 1-1/2 in

Length: 7 ft

Material: Stainless Steel

Product Type: Barn Door Track

Size: 138 in x 1-1/2 in

Type: S434896

UL Listed: No

Weight: 18