8-5/8 x 1-1/2 in. Solid Bronze Cabin Door Hook in Dark Bronze

Part #SH461716  |  Item #9270209  |  Manufacturer Part #461716

$ 29.00 EACH

Product Type:

Door Hook
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made of solid bronze.
  • Distressed Dark Bronze Patina living finish.
  • Sold individually.

Specifications

ADA Compliant: No

Application: Residential

Color Finish: Dark Bronze

Color Finish Category: Bronze Tones

Depth: 7/8 in

Hardware Included: Yes

Height: 1-1/2 in

Material: Solid Bronze

Product Type: Door Hook

Size: 1-1/2 in x 8-5/8 in x 7/8 in

Smart Home Enabled: No

UL Listed: No

Width: 8-5/8 in