Signature Hardware

8 x 12 in. Floor Register in Antique Brass

Part #SH302215  |  Manufacturer Part #SH302215

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Installation Type: Floor Mount

Length: 8 in

Material: Brass

Size: 9-3/4 in X 13-1/2 in

Style: Mission

Width: 12 in