Signature Hardware

8 x 14 in. Floor Register in Polished Chrome Brass

Part #SH398262  |  Manufacturer Part #SH398262

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Installation Type: Floor Mount

Length: 8 in

Material: Brass

Size: 9-3/8 in X 15-1/4 in

Width: 14 in