84 x 36 in. Cotton Shower Curtain in Light Blue
84 x 36 in. Cotton Shower Curtain in Light Blue
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For best fit, order a shower curtain that is 6" - 12" wider than your shower rod.
- Made of heavy-duty, 100% cotton cloth .
- Curtain is machine washable. Cotton is a natural material that shrinks when washed.
- Curtain is hand cut. Measurements may vary.
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Light Blue
- Height:
- 84 in
- Material:
- Cotton
- Product Type:
- Shower Curtain
- Size:
- 36 in x 84 in
- Width:
- 36 in