84 x 72 in. Cotton Shower Curtain in Navy Blue
84 x 72 in. Cotton Shower Curtain in Navy Blue
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Curtain is machine washable
- Cotton is a natural material that shrinks when washed
- Made of heavy-duty, 100% cotton cloth
- Purchase 12 rings for a 36" or 48" curtain, 24 rings for a 72" or 84" curtain, or 36 rings for a 168" or 180" curtain
- Measurements may vary +/- 1"
- For best fit, order a shower curtain that is 6" - 12" wider than your shower rod
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Navy Blue
- Height:
- 72 in
- Material:
- Cotton
- Product Type:
- Shower Curtain
- Weight:
- 2 lb
- Width:
- 84 in