Signature Hardware

9 x 12 in. Floor Register in Black Powder Coat Cast Iron

Part #SH203343  |  Manufacturer Part #SH203343

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Steel louvers are painted black for low visibility.
  • To determine size needed, measure air duct opening rather than old register or grille.

Specifications

Color Finish: Black Powder Coat

Color Finish Category: Blacks

Installation Type: Floor Mount

Length: 9 in

Material: Cast Iron

Size: 11 in X 14 in

Style: Antique

Weight: 10

Width: 12 in