Signature Hardware

Abriana ABRIANA OVAL GLOSS RESIN VESSEL SINK

Part #SH422534  |  Manufacturer Part #SH422534

Type:

SH422534
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Abriana

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-1/2 in

Height: 4-1/4 in

Length: 23-1/2 in

Material: Resin

Number Of Bowls: 1

Shape: Oval

Sink Installation Type: Vessel Mount

Type: SH422534

Width: 13-3/4 in