20 x 12 in. Oval Vessel Bathroom Sink in White
Abriana 20 x 12 in. Oval Vessel Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installs in a vessel configuration; sink sits entirely on the topside of the counter (Note, the sink height may dictate the need to buy a specific vessel faucet)
- Overall Sink Size (Length x Width x Height): 23-1/2" x 14" x 4-3/8"
- Constructed from a resin blend resulting in a highly durable basin with a matte finish
- When purchasing a vessel sink faucet, ensure the height to spout and spout reach will accommodate your sink.
- Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains
- Faucet not included.
- There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
- Interior Sink Basin Size (Length x Width): 20-1/8" x 12-1/4"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Basin Depth:
- 3-1/2 in
- Basin Length:
- 20-1/8 in
- Basin Width:
- 12-1/4 in
- Collection:
- Abriana
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Diameter:
- 1-1/2 in
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Faucet Included:
- No
- Height:
- 4-3/8 in
- Length:
- 23-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Pedestal Only:
- No
- Product Type:
- Bathroom Sink
- Shape:
- Oval
- Sink Bowl Size:
- 20-1/8 in x 12-1/4 in x 3-1/2 in
- Sink Depth:
- 3-1/2 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Resin
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 23-1/2 in x 14 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 14 in