Vessel Mount Bathroom Sink in Ash Grey
Abriana Vessel Mount Bathroom Sink in Ash Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made of a poly-resin blend.
- Faucet /Drain not included.
- Overall dimensions are (±1/2").
- Uses 1-1/2" lavatory drain.
- When purchasing a vessel sink faucet, ensure the height to spout and spout reach will accommodate your sink.
- Finish is easy to maintain and repair, if needed.
- Sink material is solid and the same color throughout.
Specifications
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Collection:
- Abriana
- Color Finish Category:
- Greys
- Color Finish Name:
- Ash Grey
- Drain Opening:
- 1-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Product Type:
- Vessel Sink
- Shape:
- Oval
- Sink Bowl Size:
- 20-1/8 in x 12-1/4 in x 3-1/2 in
- Sink Depth:
- 3-1/2 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Resin
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 23-1/2 in x 14 in x 4-3/8 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No