Albany Iron Double Coat Hook in Antique Pewter

Part #SH325261  |  Item #7715958  |  Manufacturer Part #SH325261

$ 5.95 EACH

Color/Finish:
Antique Pewter

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sold individually.

Specifications

Collection: Albany

Color Finish: Antique Pewter

Color Finish Category: Pewter Tones

Height: 4-3/4 in

Material: Iron

Product Type: Hook

Projection: 3 in

Size: 1-1/2 in x 4-3/4 in

Style: Traditional

Width: 1-1/2 in