33 in. x 22 in. Granite 2 Bowl Drop-in Kitchen Sink in Black
Algren 33 in. x 22 in. Granite 2 Bowl Drop-in Kitchen Sink in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- See Installation Instructions for directions to drill faucet holes.
- Granite composite is 80% granite and 20% resin.
- Faucet holes can be drilled on site. Pre-marked hole locations are on the underside of the sink rim for guidance, but faucet holes can be drilled for any faucet configuration necessary.
- Made in Italy.
- It is recommended to have the sink at the job site before cutting cabinet or counter top.
Specifications
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Collection:
- Algren
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Center
- Faucet Included:
- No
- Material Type:
- Granite
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Installation Type:
- Drop-in
- Sink Material:
- Composite
- WaterSense Labeled:
- No